Shop All Sconces
Maxim
Manor 1-Light 7" Wide Oil Rubbed Bronze Wall Sconce
Mfr # 12211FIOI
Zoro # G1898980
product price: $114.00
/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width Glass, Steel
- Dimmable Yes
- Size Oil Rubbed Bronze
- For Use With 3.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Width | Glass, Steel |
Size | Oil Rubbed Bronze |
Overall Length | 13.5 |
Overall Height | 8.5 |
Length | Oil Rubbed Bronze |
Backplate Height | 5.35 |
Details
Dimmable | Yes |
For Use With | 3.53 |
Thickness | 120 |
Shade Finish | Frosted Ivory |
Number of Bulbs | 1 |
Style | Traditional |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Shade Material | Glass |
Maximum Wattage Per Bulb | 60 |
Collection | Manor |
Description
This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 12579 replacement light bulb lamp, 2PK (12579 GE GENERAL ELECTRIC G.E)
- LEDLENSER Ledlenser P6R Core, 900 Lumens (880516)
- HALO Baffle Trim, 693 (693WB)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/850/ND E26 G2 BB 6/1)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- MAXIM Linear LED 1-Light 25" Wide Satin Nickel Wall Sconce (55534WTSN)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- VAXCEL Akron Nickel Farmhouse Wall Sconce, 3 Light Bathroom Vanity Fixture (W0377)
- Maxim Sconces