Shop All Flushmount Lights
Maxim
Malaga 2-Light 12.5" Wide Satin Nickel Flush Mount Light
Mfr # 2680MRSN
Zoro # G1878927
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Satin Nickel
- Width Glass, Steel
- Height 12.5
- Dimmable Yes
- Size Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 2680MRSN
- Zoro # G1878927
- UPC # 783209268029
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Satin Nickel |
Width | Glass, Steel |
Height | 12.5 |
Size | Satin Nickel |
Overall Length | 4 |
Overall Height | 12.5 |
Details
Dimmable | Yes |
For Use With | 2.76 |
Thickness | 120 |
Shade Material | Glass |
Shade Finish | Marble |
Style | Basic |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Collection | Malaga |
Number of Bulbs | 2 |
Bulb Type | E26 Medium Incandescent |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Connector, Quick for 12V (P-CN-01)
- ILC Replacement for Apsun Lighting 12 replacement light bulb lamp (12 APSUN LIGHTING)
- FEIT ELECTRIC Bulb Led Br30 65W Dimmable (BR30/DM/10KLED/6)
- STREAMLIGHT Tactical Lantern, Xenon, Orange (45605)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- MAXIM Prime 5-Light 20" Wide Grass Cloth Flush Mount Light (10222GC)
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- Maxim Flushmount Lights