Shop All Pendants
Maxim
Malaga 1-Light 6" Wide Satin Nickel Pendant Light
Mfr # 91067MRSN
Zoro # G1899050
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6
- Length Satin Nickel
- Width Glass, Steel
- Style Basic
- Shade Material Frosted Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 6 |
Length | Satin Nickel |
Width | Glass, Steel |
Size | Satin Nickel |
Overall Length | 5.25 |
Overall Height | 6 |
Inside Diameter | 51.25 |
Maximum Height | 51.25 |
Wire Length | 36 |
Details
Style | Basic |
Shade Material | Frosted Glass |
Collection | Malaga |
Thickness | 120 |
Dimmable | Yes |
For Use With | 2.43 |
Maximum Wattage Per Bulb | 60 |
Shade Finish | Marble |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Number of Bulbs | 1 |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Malaga collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Lampholders, Medium Base, Prefocus Incandescent Lampholder, 500W 250V (3743R)
- GENESIS 13,000-Lumen Dual-Head LED Work Light with Tripod (GWL13130T)
- SATCO 60 W ST19 Incandescent - Clear - 3000 Hours - 240L - Medium Base - 120V (S2423)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Pendant Light (26035SWSBRBK)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- MAXIM Nordic 1-Light 14.25" Wide Tan Leather / Black Pendant Light (11356TNBK)
- MAXIM Flambeau 1-Light 3" Wide Black / Antique Brass Pendant Light (16111CLBKAB)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- Maxim Pendants