Shop All Chandeliers
Maxim
Majestic 21-Light 32.5" Wide Gold Leaf Chandelier
Mfr # 32328CLCMPGL
Zoro # G1877831
product price: $3,998.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,998.00
Free 30-Day Returns
Key Features
- Size Gold Leaf
- Overall Height 32.5
- Height 32.5
- Collection Majestic
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 32328CLCMPGL
- Zoro # G1877831
- UPC # 783209233041
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Gold Leaf |
Overall Height | 32.5 |
Height | 32.5 |
Width | Steel, Glass |
Overall Length | 37 |
Inside Diameter | 80 |
Length | Gold Leaf |
Wire Length | 138 |
Minimum Height | 41 |
Maximum Height | 80 |
Details
Collection | Majestic |
Dimmable | Yes |
For Use With | 119.9 |
Thickness | 120 |
Number of Bulbs | 21 |
Maximum Wattage Per Bulb | 40 |
Bulb Type | E12 Incandescent |
Shade Finish | Clear and Champagne |
ADA Compliant | No |
Description
Hand-formed glass petals of Clear and Champagne-tint suspend from a tiered frame of gold and accented with petals of solid metal finished in Gold Leaf. Numerous candelabra sockets are strategically placed within the fixture to create glimmer and elegance to this majestic collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ottlite Truecolor 24 Watt Bulb replacement light bulb lamp (TRUECOLOR 24 WATT BULB OTTLITE)
- WESTGATE CL-EHL-18W-50K-E2618W LED CORN LAMP 2600 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-18W-50K-E26)
- LUXRITE 4FT LED Vapor Tight Light Fixture 3CCT 3500K-5000K 34/38/45W Up to 5895LM Dimmable IP65 DLC UL (LR25260-1PK)
- TCP LED, 10W R20, DIM, 4100K, Flood (LED10R20D41K)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- Maxim Chandeliers