Shop All Outdoor Flushmount Lights
Maxim
Luna LED E26 2-Light 11" Wide Brushed Metal Outdoor Flush Mount Light
Mfr # 65217WTBM
Zoro # G1503891
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11
- Width Aluminum, Acrylic
- Length Brushed Metal
- Size Brushed Metal
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 65217WTBM
- Zoro # G1503891
- UPC # 783209204744
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 11 |
Width | Aluminum, Acrylic |
Length | Brushed Metal |
Size | Brushed Metal |
Overall Height | 11 |
Overall Length | 5 |
Details
Thickness | 120 |
For Use With | 4.07 |
Collection | Luna LED E26 |
Bulb Type | E26 Medium LED |
Number of Bulbs | 2 |
ADA Compliant | No |
Shade Material | Acrylic |
Dimmable | Yes |
Maximum Wattage Per Bulb | 9 |
Shade Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 1r2009 replacement light bulb lamp (1R2009 TCP)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- LUMAPRO Penlight, General Purpose, 45lm (49XX80)
- DIEHARD 600-Lumen Twist Focus Flashlight (41-6121)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- VAXCEL Whitebark 9in Outdoor Light Rust (OW50593OA)
- VAXCEL Mission 7in Outdoor Light Steel (OW14673ST)
- VAXCEL Outland 10in Long Arm Outdoor Light Iron (T0198)
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- Maxim Outdoor Flushmount Lights