Shop All Sconces
Maxim
Lucent 1-Light 5" Wide Polished Nickel Wall Sconce
Mfr # 16109WTCLPN
Zoro # G1896339
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width Steel, Glass
- Dimmable Yes
- Size Polished Nickel
- Overall Height 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 |
Width | Steel, Glass |
Size | Polished Nickel |
Overall Height | 6.75 |
Length | Polished Nickel |
Overall Width | 24 |
Overall Length | 21 |
Backplate Height | 6 |
Details
Dimmable | Yes |
Thickness | 110-130 |
For Use With | 2.9 |
ADA Compliant | No |
Shade Material | White Hard Back |
Number of Bulbs | 1 |
Shade Finish | Clear |
Collection | Lucent |
Bulb Type | E12 Candelabra Incandescent |
Maximum Wattage Per Bulb | 60 |
Description
Unique and dramatic pendants are created using solid Clear glass rods that fit into castings finished in Polished Nickel. This design is a creative mix of modern and classic which has a broad universal appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Charlotte Architectural Grade PVC Contemporary Ceiling Medallion, 14"OD x 3"ID x 5 1/2"C x 1"P (CMP14CE2-03000)
- ILC Replacement for Osram Sylvania 16943 replacement light bulb lamp, 2PK (16943 OSRAM SYLVANIA)
- SATCO 40 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 384L - Candelabra Base - 120V (S3245)
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- Maxim Sconces