Shop All Chandeliers
Maxim
Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier
Mfr # 70006OI
Zoro # G1891956
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze
- Overall Length 29
- Style Traditional
- Width Steel
- Height 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 70006OI
- Zoro # G1891956
- UPC # 783209014497
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Oil Rubbed Bronze |
Overall Length | 29 |
Width | Steel |
Height | 29.5 |
Length | Oil Rubbed Bronze |
Overall Height | 29.5 |
Chain Length | 72 |
Wire Length | 180 |
Details
Style | Traditional |
Dimmable | Yes |
For Use With | 10.14 |
Thickness | 120 |
Collection | Loft |
Number of Bulbs | 9 |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E12 Candelabra Incandescent |
ADA Compliant | No |
Description
Simple yet stylish, this collection is perfect for any decor. Offered in Oil Rubbed Bronze or Satin Nickel finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- MONTEZUMA LED Light Bar Kit, 5-Bar (MLA-5)
- ILC Replacement for Norman Lamps Qlv-1-12 Inches (QLV-1-12` NORMAN LAMPS)
- ILC Replacement for Robertson Iss232t8mvw /B (ISS232T8MVW /B ROBERTSON)
- MAXIM Dart 3-Light 22.25" Wide Satin Nickel Chandelier (21285SWSN)
- MAXIM Majestic 21-Light 32.5" Wide Gold Leaf Chandelier (32328CLCMPGL)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- Maxim Chandeliers