Shop All Sconces
Maxim
Loft 2-Light 10" Wide Oil Rubbed Bronze Wall Sconce
Mfr # 70002OI
Zoro # G1887099
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10
- Width Steel
- Dimmable Yes
- Size Oil Rubbed Bronze
- Length Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 10 |
Width | Steel |
Size | Oil Rubbed Bronze |
Length | Oil Rubbed Bronze |
Overall Length | 8 |
Overall Height | 6 |
Backplate Height | 5 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 1.32 |
Bulb Type | E12 Candelabra Incandescent |
Number of Bulbs | 2 |
Style | Traditional |
Collection | Loft |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Description
Simple yet stylish, this collection is perfect for any decor. Offered in Oil Rubbed Bronze or Satin Nickel finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Black Standard Decorative Chain (5607-04)
- WESTINGHOUSE 6.5W 120V LED 4In Dim Recessd Downlight Color Choice (5140100)
- ILC Replacement for Sylvania L58w/865 replacement light bulb lamp (L58W/865 SYLVANIA)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- Maxim Sconces