Shop All Sconces
Maxim
Loft 1-Light 5" Wide Oil Rubbed Bronze Wall Sconce
Mfr # 70001OI
Zoro # G1887668
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width Steel
- Dimmable Yes
- Size Oil Rubbed Bronze
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 |
Width | Steel |
Size | Oil Rubbed Bronze |
Overall Height | 7 |
Overall Length | 8 |
Length | Oil Rubbed Bronze |
Backplate Height | 5 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 0.79 |
ADA Compliant | No |
Style | Traditional |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E12 Candelabra Incandescent |
Collection | Loft |
Number of Bulbs | 1 |
Description
Simple yet stylish, this collection is perfect for any decor. Offered in Oil Rubbed Bronze or Satin Nickel finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America Fcl30ex-l replacement light bulb lamp (FCL30EX-L LIGHTS OF AMERICA)
- SUNSHINE LIGHTING Sunlite FT24DL/841 24 Watt FT 4-Pin Twin Tube 2G11 Base, Cool White (02190-SU)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (330-1PK)
- ILC Replacement For LIGHT BULB LAMP, HATCH RS1280 (HATCH RS12-80)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- WESTINGHOUSE One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls (6227800)
- Maxim Sconces