Shop All Sconces
Maxim
Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce
Mfr # 55532WTSN
Zoro # G1884551
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width Steel, Opal Acrylic
- Dimmable No
- Size Satin Nickel
- Overall Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Width | Steel, Opal Acrylic |
Size | Satin Nickel |
Overall Height | 3.5 |
Length | Satin Nickel |
Overall Length | 10 |
Backplate Height | 9.75 |
Details
Dimmable | No |
Thickness | 110-277 |
For Use With | 1.87 |
Maximum Wattage Per Bulb | 15 |
ADA Compliant | Yes |
Shade Finish | White |
Shade Material | Opal Acrylic |
Collection | Linear LED |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
Description
Commercial grade energy efficient lighting featuring linear frames of metal finished in Satin Nickel diffused by an etched opal acrylic creating an updated energy efficient classic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari Gbd/cl replacement light bulb lamp (GBD/CL HIKARI)
- ILC Replacement for Osram Sylvania L36w/21/840 replacement light bulb lamp (L36W/21/840 OSRAM SYLVANIA)
- BODINE Emerg. Lighting Inverter, 250W, 120/277VAC (ELIS250I2UO30ADI2)
- ILC Replacement for Vision MAX 27W 6400k Tensor replacement light bulb lamp (27W 6400K TENSOR VISION MAX)
- MAXIM Manor 1-Light 7" Wide Oil Rubbed Bronze Wall Sconce (12211FIOI)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Linear LED 1-Light 25" Wide Satin Nickel Wall Sconce (55534WTSN)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- HUDSON VALLEY Heirloom 1 Light Wall Sconce (8000-OB-MS3)
- Maxim Sconces