Shop All Outdoor Wall Lights
Maxim
Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce
Mfr # 55538WTBZ
Zoro # G1461386
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Steel, Opal Acrylic
- Height 7
- Length Bronze
- Size Bronze
- Overall Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 55538WTBZ
- Zoro # G1461386
- UPC # 783209129474
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Steel, Opal Acrylic |
Height | 7 |
Length | Bronze |
Size | Bronze |
Overall Height | 3.5 |
Overall Length | 10 |
Backplate Height | 9.75 |
Details
For Use With | 1.87 |
Thickness | 110-277 |
Dimmable | No |
Collection | Linear LED |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 15 |
Number of Bulbs | 1 |
Shade Material | Opal Acrylic |
Shade Finish | White |
ADA Compliant | Yes |
Description
Commercial grade energy efficient lighting featuring linear frames of metal finished in Satin Nickel diffused by an etched opal acrylic creating an updated energy efficient classic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 5207 replacement light bulb lamp (5207 HALCO)
- SOUTHWIRE Twin Head Work Light, Corded, 6000lm, LED (411330)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- BAYCO BLUE & RED SAFETY LIGHT (BYNSP-1170)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce (3465CDSE)
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- MAXIM Lightray LED 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce (86106ABZ)
- MAXIM Knoxville LED 1-Light 9" Wide Bronze Outdoor Wall Sconce (51125FSBZ)
- MAXIM Arc 2-Light 6.5" Wide Stainless Steel Outdoor Wall Sconce (5002FTSST)
- MAXIM Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (3423WGOB)
- Z-LITE Westover 3 Light Outdoor Wall Sconce, Black & Clear Beveled (580B-BK)
- Maxim Outdoor Wall Lights