Shop All Sconces
Maxim
Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce
Mfr # 55536WTSN
Zoro # G1891271
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48
- Width Steel, Opal Acrylic
- Dimmable No
- Size Satin Nickel
- For Use With 8.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 48 |
Width | Steel, Opal Acrylic |
Size | Satin Nickel |
Length | Satin Nickel |
Overall Height | 4.25 |
Overall Length | 6 |
Backplate Height | 4.25 |
Details
Dimmable | No |
For Use With | 8.46 |
Thickness | 110-277 |
Number of Bulbs | 1 |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 35 |
Shade Material | Opal Acrylic |
Shade Finish | White |
Collection | Linear LED |
Description
Commercial grade energy efficient lighting featuring linear frames of metal finished in Satin Nickel diffused by an etched opal acrylic creating an updated energy efficient classic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- ILC Replacement for Holtkotter 6504 replacement light bulb lamp (6504 HOLTKOTTER)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- DORCY Yellow Led 200 lm (41-2521)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- Maxim Sconces