Shop All Sconces
Maxim
Linear LED 1-Light 25" Wide Satin Nickel Wall Sconce
Mfr # 55534WTSN
Zoro # G1880902
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25
- Width Steel, Opal Acrylic
- Dimmable No
- Size Satin Nickel
- Thickness 110-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 25 |
Width | Steel, Opal Acrylic |
Size | Satin Nickel |
Overall Height | 4.25 |
Overall Length | 6 |
Length | Satin Nickel |
Backplate Height | 4.25 |
Details
Dimmable | No |
Thickness | 110-277 |
For Use With | 2.05 |
Number of Bulbs | 1 |
Shade Material | Opal Acrylic |
Shade Finish | White |
Bulb Type | PCB Integrated LED |
Collection | Linear LED |
Maximum Wattage Per Bulb | 24 |
Description
Commercial grade energy efficient lighting featuring linear frames of metal finished in Satin Nickel diffused by an etched opal acrylic creating an updated energy efficient classic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Tube, 1750 lm, 14.0W, 3500K Color Temp. (LED14BDT8/G4/835)
- ILC Replacement for Satco F8t4/cw 13.2 replacement light bulb lamp (F8T4/CW 13.2 SATCO)
- ILC Replacement for GAF 1824[r/p] replacement light bulb lamp (1824[R/P] GAF)
- NORWELL Double L Sconce 26 LED Vanity Light - Chrome (8146-CH-FA)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- Maxim Sconces