Shop All Outdoor Wall Lights
Maxim
Lightray LED 2-Light 4" Wide Brushed Aluminum Outdoor Wall Sconce
Mfr # 86106AL
Zoro # G1458927
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum
- Height 4
- Length Brushed Aluminum
- Size Brushed Aluminum
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 86106AL
- Zoro # G1458927
- UPC # 783209109636
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Aluminum |
Height | 4 |
Length | Brushed Aluminum |
Size | Brushed Aluminum |
Overall Height | 5.75 |
Overall Length | 4 |
Backplate Height | 4 |
Details
Thickness | 120 |
For Use With | 2.2 |
Number of Bulbs | 2 |
Collection | Lightray LED |
Maximum Wattage Per Bulb | 4.5 |
Style | Contemporary |
ADA Compliant | No |
Dimmable | Yes |
Bulb Type | PCB Integrated LED |
Description
Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Shoplight 4000 Lum (4APSHP4040R)
- NUVO Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1775)
- WESTINGHOUSE Bulb Halogen 100W 2Endt3 (04777)
- WESTINGHOUSE 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (WE10895)
- MAXIM Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (3423WGOB)
- MAXIM Calistoga 1-Light 9" Wide Adobe Outdoor Wall Sconce (3534SWAE)
- MAXIM Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce (1024BK)
- MAXIM Zenith LED E26 1-Light 7.25" Wide Bronze Outdoor Wall Sconce (56222WTABZ)
- MAXIM Builder Cast 1-Light 5.5" Wide Black Outdoor Wall Sconce (1025BK)
- MAXIM Balboa VX LED E26 1-Light 10" Wide Copper Oxide Outdoor Wall Sconce (65164GFCO)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- Maxim Outdoor Wall Lights