Shop All Outdoor Flushmount Lights
Maxim
Lightray LED 1-Light 5" Wide Architectural Bronze Outdoor Flush Mount
Mfr # 86104ABZ
Zoro # G1507778
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Architectural Bronze
- Height 5
- Width Aluminum
- For Use With 3.03
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 86104ABZ
- Zoro # G1507778
- UPC # 783209109681
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | Architectural Bronze |
Height | 5 |
Width | Aluminum |
Overall Length | 6.25 |
Size | Architectural Bronze |
Overall Height | 5 |
Details
For Use With | 3.03 |
Thickness | 120 |
Dimmable | Yes |
Number of Bulbs | 1 |
ADA Compliant | No |
Bulb Type | PCB Integrated LED |
Style | Contemporary |
Maximum Wattage Per Bulb | 15 |
Collection | Lightray LED |
Description
Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Halo Outdoor Led Wall Pack Security Floodlight (WP1850LPC)
- DUALIE Streamlight, Dualie2AA, Compact Flashlight (67751)
- ILC Replacement for Sterilight S740rl-ho replacement light bulb lamp (S740RL-HO STERILIGHT)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M40D-G7)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- VAXCEL Harwich 8in Outdoor Light Bronze (OW21581BBZ)
- W F HARRIS LIGHTING LED Wall Fixture, 45W, 120V, 4000L (1200-4K-LED)
- LITECO Medium 1-Light Black Integrated LED Bug Resistant Outdoor Ceiling Flush Mount Fixture (FK395-LE800C-BW)
- Maxim Outdoor Flushmount Lights