Shop All Sconces
Maxim Lighting
Zeta LED Wall Sconce
Mfr # 24171NAB
Zoro # G908971300
Free Shipping & Returns
$194.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 4.75 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 24171NAB
- Zoro # G908971300
- UPC # 783209263574
- Country of Origin China
- Category Sconces
Dimensions
Height | 16 in |
Width | 4.75 in |
Depth (In) | 3.75 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Natural Aged Brass |
Item | Wall Sconce |
Standards | cETLus |
Application | Residential |
Material | Steel + Aluminum |
Lamp Included | Yes |
Lamp Type | LED |
Lamp Watts | 3.5W |
Lens Material | Glass |
Indoor or Outdoor | Indoor |
Lumens | 700 |
Color Rendering Index | 90 |
Bulb Base Type | Dedicated LED |
Weight (Lbs) | 1.5 lbs |
Color Temperature | 3000 K |
Description
A geometrical marvel of design and craft, the Zeta collection's abstract form seemingly twirls as if in movement. An elusive orb of clear glass casts light both up and downward through indelicate steel spindles in your choice of Natural Aged Brass, Matte Black or Matte White creating a remarkable filigree of light. Available in multiple sizes of pendants, a ceiling mount, and an ADA wall sconce, this collection of products serve as the ultimate focal point of a room.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835XP/6/ECO)
- ILC Replacement for Advance Icn-2s39-t (ICN-2S39-T ADVANCE)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/4P/ALTO)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg40 replacement light bulb lamp, 2PK (Q50MR16/C/CG40 GE GENERAL ELECTRIC G.E)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1GD)
- Maxim Lighting Sconces