Shop All Sconces
Maxim Lighting
Warren 1-Light Wall Sconce
Mfr # 21839AGDBZ
Zoro # G008971101
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5 in
- Width 7 in
- Dimmable Non-Dimmable
- Fixture Voltage 120V
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 21839AGDBZ
- Zoro # G008971101
- UPC # 783209258822
- Country of Origin China
- Category Sconces
Dimensions
Height | 11.5 in |
Width | 7 in |
Depth (In) | 4.5 in |
Details
Dimmable | Non-Dimmable |
Fixture Voltage | 120V |
Finish | Dark Bronze |
Item | Wall Sconce |
Lamp Type | Incandescent |
Application | Residential |
Lamp Watts | 60W |
Material | Steel + Glass |
Color | brown |
Standards | cETLus |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 1.85 lbs |
Description
Sophisticated glass forms of uniquely organic character drapes rings of Darkened Bronze metal. The Warren series features handcrafted molten glass draped on rings in a darkened bronze finish. This handsome approach to tiered glasswork pendants delivers a warmer and moodier aesthetic and enhances a classic contemporary look.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 5.5 W, F15, Medium Screw (E26) (5.5F15/PER/927-922/CL/G/E26/WGX 1BC T20)
- VAXCEL INTERNATIONAL Bozeman 5In. Outdoor Wall Light Bbz (Bear) (OW35053BBZ)
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-009-30)
- Maxim Lighting Sconces