Shop All Flushmount Lights
Maxim Lighting
Wafer 9 SQ LED Surface Mount 3000K 0-10V Dim
Mfr # 57725WTWT
Zoro # G108971346
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Length 9 in
- Lamp Type LED
- Voltage 120V-277V
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 57725WTWT
- Zoro # G108971346
- UPC # 783209225336
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 9 in |
Width | 9 in |
Height | 0.5 in |
Details
Housing Finish | White |
Lamp Type | LED |
Voltage | 120V-277V |
Lumens | 1200 |
Watts | 20W |
Dimmable | Dimmable |
Item | Flush Mount |
Color Rendering Index | 90+ |
Color Temperature | 3000 K |
Material | PMMA Acrylic, Aluminum |
Application | Residential |
Lamp Included | Yes |
Standards | cETLus |
Indoor or Outdoor | Indoor |
Lens Material | Acrylic |
Weight (Lbs) | 1.7 lbs |
Bulb Base Type | PCB Integrated |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dymax 37123 replacement light bulb lamp (37123 DYMAX)
- ALEDDRA G3 Emergency LED T8, 8W, 4000K, 2ft (LLT-2-EM-T8-G3-8W-40K)
- ILC Replacement for Trojan UV 601 replacement light bulb lamp (UV 601 TROJAN)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTBK)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- LIVEX LIGHTING Park Ridge 2 Light Brushed Nickel Ceiling Mount (60422-91)
- Maxim Lighting Flushmount Lights