Shop All Flushmount Lights
Maxim Lighting
Wafer 7 SQ LED Surface Mount 3000K
Mfr # 58722WTBZ
Zoro # G208971130
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Lamp Type LED
- Voltage 120V-277V
- Height 0.5 in
- Lumens 1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 58722WTBZ
- Zoro # G208971130
- UPC # 783209257283
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7 in |
Width | 7 in |
Height | 0.5 in |
Details
Housing Finish | Bronze |
Lamp Type | LED |
Voltage | 120V-277V |
Lumens | 1250 |
Watts | 15W |
Dimmable | Dimmable |
Item | Flush Mount |
Lamp Included | Yes |
Material | Aluminum + Polycarbonate |
Color | Brown |
Standards | cETLus |
Color Temperature | 3000 K |
Application | Residential |
Color Rendering Index | 90 |
Lens Material | Polycarbonate |
Bulb Base Type | PCB Integrated |
Weight (Lbs) | 1.34 lbs |
Indoor or Outdoor | Indoor |
Description
Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Jc12v30w replacement light bulb lamp (JC12V30W EIKO)
- ILC Replacement for Fluorex 65W Security Lighting Fixtures replacement light bulb lamp (65W SECURITY LIGHTING FIXTURES FLUOREX)
- WESTINGHOUSE Led 3 Light Kit Ab (77848)
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTBK)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- Maxim Lighting Flushmount Lights