Shop All Flushmount Lights
Maxim Lighting
Wafer 5 RD LED Surface Mount 3000K
Mfr # 58710WTWT
Zoro # G908971355
product price: $34.20
/ea
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in
- Lamp Type LED
- Voltage 120V-277V
- Height 0.5 in
- Lumens 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 58710WTWT
- Zoro # G908971355
- UPC # 783209257016
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 5.5 in |
Width | 5.5 in |
Height | 0.5 in |
Details
Housing Finish | White |
Lamp Type | LED |
Voltage | 120V-277V |
Lumens | 750 |
Watts | 10W |
Dimmable | Dimmable |
Item | Flush Mount |
Material | Aluminum + Polycarbonate |
Lamp Included | Yes |
Standards | cETLus |
Color Rendering Index | 90 |
Application | Residential |
Color Temperature | 3000 K |
Indoor or Outdoor | Indoor |
Lens Material | Polycarbonate |
Bulb Base Type | PCB Integrated |
Weight (Lbs) | 0.61 lbs |
Description
Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V (S9383)
- ELCO LIGHTING 6 Adjustable Pull Down Trim" (EL2597W)
- ILC Replacement for Floxite T5-22w replacement light bulb lamp (T5-22W FLOXITE)
- SYLVANIA STRIP2A/044UNVD840/48U/WH (65216)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- Maxim Lighting Flushmount Lights