Shop All Flushmount Lights
Maxim Lighting
Wafer 4.5x48 Linear LED Surface Mount 4000K
Mfr # 58747WTWT
Zoro # G008971040
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Width 4.75 in
- Lamp Type LED
- Voltage 120V-277V
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 58747WTWT
- Zoro # G008971040
- UPC # 783209257528
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 48 in |
Width | 4.75 in |
Height | 0.5 in |
Details
Housing Finish | White |
Lamp Type | LED |
Voltage | 120V-277V |
Lumens | 3100 |
Watts | 30W |
Dimmable | Dimmable |
Item | Flush Mount |
Application | Residential |
Color Rendering Index | 90 |
Lamp Included | Yes |
Standards | cETLus |
Color Temperature | 4000 K |
Indoor or Outdoor | Indoor |
Lens Material | Polycarbonate |
Weight (Lbs) | 4.63 lbs |
Bulb Base Type | PCB Integrated |
Description
Wafer was designed for the discriminate consumer who wants the low profile look of recessed without the high cost. Manufactured of die cast aluminum, Wafer brings ultimate heat dissipation to its edge lit technology. Edge lighting gives very even light distribution while dispersing heat over a larger area. The result of this is longer LED life and better light diffusion.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Glasco Ultraviolet Guv-c7 replacement light bulb lamp (GUV-C7 GLASCO ULTRAVIOLET)
- ILC Replacement for Light Bulb / Lamp Fc12t10/cw replacement light bulb lamp (FC12T10/CW LIGHT BULB / LAMP)
- HALO H47Ict (H47ICT)
- SATCO 8W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12462)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- MAXIM LIGHTING Wafer 7 SQ LED Surface Mount 3000K (58722WTBZ)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- Maxim Lighting Flushmount Lights