Shop All Chandeliers
Maxim Lighting
Vela 5-Light Chandelier
Mfr # 24815SBR
Zoro # G708971050
product price: $308.00
/ea
Free Shipping & Returns
$308.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60W
- Height 18.25 in
- Voltage 120V
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 24815SBR
- Zoro # G708971050
- UPC # 783209280786
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 18.25 in |
Width | 24 in |
Length | 24 in |
Details
Item | Single-Tier Chandelier |
Housing Finish | Satin Brass |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Voltage | 120V |
Application | Residential |
Dimmable | Non-Dimmable |
Material | Steel |
Weight (Lbs) | 4.02 lbs |
Indoor or Outdoor | Indoor |
Bulb Base Type | E12 Candelabra |
Description
A simple candle style chandelier is given a modern edge with tall tapered candle covers that sit at the ends of curved arms without a bobeche beneath them. Available in Satin Brass or Matte Black, the collection compliments many architectural interiors and allows for creative styling through the selection of lamp type. Pair with our T6 lamp for more modern, industrial flair or classic candelabra for a clean, transitional look. This series provides a convenient new take on the candle chandelier with subtle and unique design details.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/850/ND E26 BB 6/1)
- ILC Replacement for Sylvania 18866 replacement light bulb lamp (18866 SYLVANIA)
- COAST CUTLERY Polysteel 700 Focusing Dual Color C.O.B. Flashlight (Polysteel 700)
- SATCO 25 W A19 Incandescent - Clear - 3000 Hours - 100L - Medium Base - 120V (S2411)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- Maxim Lighting Chandeliers