Shop All Ceiling Fans
Maxim Lighting
Ultra Slim 52 Outdoor Fan White
Mfr # 88807MW
Zoro # G008400366
Free Shipping & Returns
$268.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
- Standards cETLus
- Material Metal + ABS
- Width 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 88807MW
- Zoro # G008400366
- UPC # 783209262881
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 11 in |
Details
Voltage | 120V |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | cETLus |
Finish | Matte White |
Material | Metal + ABS |
Item | Indoor Ceiling Fan |
Color | Bronze |
Description
With its small profile housing and elegant blade shape, the Ultra Slim provides an upgrade to indoor/outdoor fan options. Available in 3 different finishes: White, Nickel, and matte Black.
Documents & Resources
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Compact Air Curtain (4HZ94)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F931)
- WHITE-RODGERS 3F01-160 Snap Disc Fan Control (3F01-160)
- DAYTON Blower, 10 9/16in (7C447)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan Black (88807BK)
- WESTINGHOUSE Comet 52" 5-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED Light (7224200)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Wht Indoor Ceiling Fan w/LED Light (7231200)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80093-40)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8388REMO-B 48 in. Aguano Lighted Ceiling Fan & Broad Leaf Blades; Black (CFL-8388REMO/B)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52ESP4LK-LED)
- HUNTER Hardwick 44" Fresh White w/White Oak (50474)
- Maxim Lighting Ceiling Fans