Shop All Ceiling Fans
Maxim Lighting
Ultra Slim 52 Outdoor Fan Black
Mfr # 88807BK
Zoro # G608400308
product price: $268.00
/ea
Free Shipping & Returns
$268.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
- Standards cETLus
- Color Nickel
- Material Metal + ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 88807BK
- Zoro # G608400308
- UPC # 783209262874
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 11 in |
Details
Voltage | 120V |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | cETLus |
Finish | Black |
Color | Nickel |
Material | Metal + ABS |
Item | Indoor Ceiling Fan |
Description
With its small profile housing and elegant blade shape, the Ultra Slim provides an upgrade to indoor/outdoor fan options. Available in 3 different finishes: White, Nickel, and matte Black.
Documents & Resources
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AE91)
- REVCOR Propeller, Dia 24 In, 24 Deg Pitch (TNT2402-24 L)
- RHEEM As-60993-04 Burner (AS-60993-0)
- LAU 3 Wing Belt Drive Bearing Brackets, For 12" Blower (015730-01)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- MAXIM LIGHTING Tanker 52 Black Outdoor LED Fan (88806BK)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- WESTINGHOUSE CEILING FAN BRSH NKL 52"" (72359)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-09WB)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Red (HVLS 108 BLKR)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- Maxim Lighting Ceiling Fans