Shop All Ceiling Fans
Maxim Lighting
Tulum 36 Wifi-Enabled LED Fandelight
Mfr # 61014RADBZ
Zoro # G308400356
product price: $1,998.00
/ea
Free Shipping & Returns
$1,998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 35W
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
- Standards cETLus
- Width 35.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 61014RADBZ
- Zoro # G308400356
- UPC # 783209290501
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 35.75 in |
Length | 35.75 in |
Height | 19.75 in |
Details
Housing Finish | Dark Rattan |
Voltage | 120V |
Watts | 35W |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | cETLus |
Item | Fandelight |
Color | brown |
Includes | Lamp |
Finish | Dark Bronze |
Material | Steel, Aluminum, Rattan, ABS |
Description
Hand woven rattan wicker in a natural or darkened finish are shaped into a sloping drum shade with an internal fan and LED light source within them. The contrasting Dark Bronze finish of the metalwork encases an LED ring toward the bottom edge of the shade allowing for a strobe-free light effect directed downward. The surface coatings are rated for outdoor applications so the rattan and the metalwork are purposefully designed for outdoor spaces under covered roofs. Transform your patio with coastal flair and escape the heat with this Fandelight by Maxim.
Documents & Resources
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 1/2 in L., Silicon Carbide (IG408)
- DAYTON Roof Curb, Adustable Width (2ZV82)
- IO HVAC CONTROLS Conceal-A-Stat, 70 deg. Heating (IO-CS70WP)
- BON TOOL Bon 19-192 Silicone Seam Roller 2" Double Forks (19-192)
- MAXIM LIGHTING Tanker 52 Black Outdoor LED Fan (88806BK)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan Black (88807BK)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8477S-IGW Carbon Loft Youngberg 3-Blade Fandelier with Caged Metal Wood Frame & Remote - Forged Black; Imitation Wood Grain (CFL-8477S-IGW)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8371REMO-CH 52 in. Gremane Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8371REMO/CH)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59511)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Brushed Nickel (50850-40)
- Maxim Lighting Ceiling Fans & Accessories