Shop All Ceiling Fans
Maxim Lighting
Trio 52 Black Fan LED 2-Light
Mfr # 89909FTBK
Zoro # G208400388
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 9W
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
- Standards cETLus
- Width 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 89909FTBK
- Zoro # G208400388
- UPC # 783209260078
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 19 in |
Details
Voltage | 120V |
Watts | 9W |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | cETLus |
Finish | Black |
Color | Nickel |
Item | Indoor Ceiling Fan |
Material | Steel |
Includes | Lamp |
Description
A contemporary, yet transitional look at economical pricing, the Trio fan is finished in Satin Nickel with 3 straight fan blades in Black on one side and silver on the other side. The fan is powered by a wall control included as well as LED JA8 compliant bulbs also included.
Documents & Resources
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (14201.10 12PK)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKE6)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0390-0300-0001)
- PARKER Service/Shut Off Valve, 1/2 In, Copper (QL171R-08-08)
- MAXIM LIGHTING Tanker 52 Black Outdoor LED Fan (88806BK)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan Black (88807BK)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- HONEYWELL CEILING FANS Eamon, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50603-40)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- MULTIFAN Vertical Recirculation Fan, 16" Blade Dia., 1 Phase, 120V AC (T6E40K1M81190)
- Maxim Lighting Ceiling Fans & Accessories