Shop All Flushmount Lights
Maxim Lighting
Trim 9 RD LED Surface Mount 3000K 0-10V Dim
Mfr # 57884WTWT
Zoro # G708971098
product price: $84.00
/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Lamp Type LED
- Voltage 120V-277V
- Height 1 in
- Lumens 1280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 57884WTWT
- Zoro # G708971098
- UPC # 783209274501
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 9 in |
Width | 9 in |
Height | 1 in |
Details
Housing Finish | White |
Lamp Type | LED |
Voltage | 120V-277V |
Lumens | 1280 |
Watts | 20W |
Dimmable | Dimmable |
Item | Flush Mount |
Color Temperature | 3000 K |
Standards | cETLus |
Lamp Included | Yes |
Color Rendering Index | 90 |
Application | Residential |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 1.7 lbs |
Bulb Base Type | PCB Integrated |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LED 1835 LED Green replacement light bulb lamp (1835 LED GREEN LED)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (90320)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M4-Il-T8-Gp-A-120 (M4-IL-T8-GP-A-120)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- MAXIM LIGHTING Wafer 5 RD LED Surface Mount 3000K (58710WTWT)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- MAXIM LIGHTING Diverse 6 LED Flush Mount 2700K (57412WTWT)
- MAXIM LIGHTING Wafer 7 SQ LED Surface Mount 3000K (58722WTBZ)
- MAXIM Prime 5-Light 20" Wide Grass Cloth Flush Mount Light (10222GC)
- Maxim Lighting Flushmount Lights