Shop All Flushmount Lights
Maxim Lighting
Trim 7 RD LED Surface Mount 4000k EM
Mfr # 57895WTWT
Zoro # G008971224
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Length 7 in
- Width 7 in
- Lamp Type LED
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 57895WTWT
- Zoro # G008971224
- UPC # 783209274532
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7 in |
Width | 7 in |
Height | 2 in |
Details
Housing Finish | White |
Lamp Type | LED |
Voltage | 120V-277V |
Lumens | 1100 |
Watts | 17W |
Dimmable | Dimmable |
Item | Flush Mount |
Standards | cETLus |
Color Temperature | 4000 K |
Color Rendering Index | 90 |
Application | Residential |
Lamp Included | Yes |
Bulb Base Type | PCB Integrated |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 2.01 lbs |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 108100 replacement light bulb lamp, 2PK (108100 BULBRITE)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- TCP LED, 5W B11, DIM, 2700K E26, Blunt Tip (LED5E26B1127K)
- ILB GOLD Replacement For Donsbulbs F42T6/Ww Led Replacement (F42T6/WW LED REPLACEMENT)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTBK)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- AGILUX 6 in LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light, PK 8 (90000-2-8pk)
- Maxim Lighting Flushmount Lights