Shop All Chandeliers
Maxim Lighting
Town & Country 5-Light Chandelier
Mfr # 32005SWBK
Zoro # G908971225
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 40W
- Material Steel, Fluted White Glass
- Height 16.25 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 32005SWBK
- Zoro # G908971225
- UPC # 783209280816
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 16.25 in |
Width | 26.75 in |
Details
Item | Chandelier |
Housing Finish | Black |
Lamp Type | Incandescent |
Fixture Wattage | 40W |
Material | Steel, Fluted White Glass |
Application | Residential |
Voltage | 120V |
Color | Nickel |
Dimmable | Non-Dimmable |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 13.2 lbs |
Bulb Base Type | E12 Candelabra |
Description
Whether in town or countryside, this collection of chandeliers simplifies the classic curved frame with a modern approach. Finished in your choice of Satin Brass or Matte Black, the sharply curved arms extend higher than classic proportions and support ribbed cylinders of opal white glass shades. These Satin White glasses upgrade pleated shades by form of their ribbed details. Available in two sizes of chandelier and a linear 4-light pendant, this collection finds its place at home in a variety of applications and fits in regardless of whether its town or country.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast (IMH-150-H-BLS)
- ILC Replacement for Leviton 8681 (8681 LEVITON)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/SPX35/ECO/CVG)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSL203TW)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- Maxim Lighting Chandeliers