Shop All Chandeliers
Maxim Lighting
Town & Country 4-Light Linear Chandelier
Mfr # 32004SWBK
Zoro # G408971220
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 40W
- Material Steel, Fluted White Glass
- Height 17.75 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 32004SWBK
- Zoro # G408971220
- UPC # 783209280847
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 17.75 in |
Width | 43.25 in |
Length | 43.25 in |
Details
Item | Linear Pendant |
Housing Finish | Black |
Lamp Type | Incandescent |
Fixture Wattage | 40W |
Material | Steel, Fluted White Glass |
Application | Residential |
Voltage | 120V |
Dimmable | Non-Dimmable |
Color | Nickel |
Weight (Lbs) | 9.9 lbs |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Indoor |
Description
Whether in town or countryside, this collection of chandeliers simplifies the classic curved frame with a modern approach. Finished in your choice of Satin Brass or Matte Black, the sharply curved arms extend higher than classic proportions and support ribbed cylinders of opal white glass shades. These Satin White glasses upgrade pleated shades by form of their ribbed details. Available in two sizes of chandelier and a linear 4-light pendant, this collection finds its place at home in a variety of applications and fits in regardless of whether its town or country.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Dock Light, Dual-Arm, Incand No Lamp, 40" (DKL60VAA)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3500K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3500)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410WH)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 50K (S8893)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- Maxim Lighting Chandeliers