Shop All Ceiling Fans
Maxim Lighting
Tanker 52 Nickel Outdoor LED Fan
Mfr # 88806SN
Zoro # G308400387
product price: $358.00
/ea
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 24W
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
- Standards cETLus
- Width 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 88806SN
- Zoro # G308400387
- UPC # 783209262867
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 14.25 in |
Details
Voltage | 120V |
Watts | 24W |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | cETLus |
Item | Indoor Ceiling Fan |
Finish | Satin Nickel |
Includes | Lamp |
Material | Metal + ABS + PC |
Description
Clean and contemporary, the Tanker ceiling fan is damp rated so whether it is a covered outdoor living space or any room indoor this sleek fan suits the application. Ditch the fan rod and convert to a hugger. Several lengths of extension rods allow you to use this fan no matter the ceiling height. Available in 2 different finishes: Satin Nickel, and matte Black.
Documents & Resources
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, Dia. 1/4 In., 2 In. L (LDC00015)
- FOSTORIA Contactor 240V, 40A (58027053)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-201C)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FO12X24X1_4)
- MAXIM LIGHTING Tanker 52 Nickel Outdoor E-Star LED Fan (88816SN)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan Black (88807BK)
- MODERN FORMS Wynd XL 9-Blade Smart Ceiling Fan 72in Matte Black with 3000K LED Light Kit and Remote Control (FR-W2101-72L)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Champagne (51801-40)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, Brown (ICF96 WLORBUPS)
- VES Ceiling Fan, 56" Blade Dia, 6697 cfm, Black (117699)
- Maxim Lighting Ceiling Fans & Accessories