Shop All Ceiling Fans
Maxim Lighting
Tanker 52 Nickel Outdoor E-Star LED Fan
Mfr # 88816SN
Zoro # G908400350
Free Shipping & Returns
$458.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 24W
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
- Standards cETLus
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 88816SN
- Zoro # G908400350
- UPC # 783209262911
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 52 in |
Width | 52 in |
Height | 14.25 in |
Details
Voltage | 120V |
Watts | 24W |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | cETLus |
Material | Metal + ABS + PC |
Item | Indoor Ceiling Fan |
Finish | Satin Nickel |
Includes | Lamp |
Description
Clean and contemporary, the Tanker ceiling fan is damp rated so whether it is a covered outdoor living space or any room indoor this sleek fan suits the application. Ditch the fan rod and convert to a hugger. Several lengths of extension rods allow you to use this fan no matter the ceiling height. Available in 2 different finishes: Satin Nickel, and matte Black.
Documents & Resources
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Condenser Single Circuit 22.5k BTU (CBH30-18H)
- YORK 5Gal Glycol Coolant 40% (013-03344-000)
- KING ELECTRIC Whfc Ceiling Heater 120V 1500-750W White (WHFC1215-W)
- LOCHINVAR Combustion Fan Assembly (FAN3035)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan Black (88807BK)
- MAXIM LIGHTING Tanker 52 Black Outdoor LED Fan (88806BK)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- ALLSTAR PERFORMANCE Allstar Performance ALL30100 18 in. Steel Fan with 6 Blade (ALL30100)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, White (50600-40)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- LASALLE BRISTOL LaSalle Bristol L64-TSDC36BNOK 36 in. 12V Ceiling Fan; Oak & Cherry (L64-TSDC36BNOK)
- Maxim Lighting Ceiling Fans