Shop All Ceiling Fans
Maxim Lighting
Tanker 52 Black Outdoor LED Fan
Mfr # 88806BK
Zoro # G508400347
product price: $354.00
/ea
Free Shipping & Returns
$354.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 24W
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
- Standards cETLus
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 88806BK
- Zoro # G508400347
- UPC # 783209262850
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 14.25 in |
Length | 52 in |
Details
Voltage | 120V |
Watts | 24W |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | cETLus |
Color | Nickel |
Material | Metal + ABS + PC |
Includes | Lamp |
Item | Indoor Ceiling Fan |
Finish | Black |
Description
Clean and contemporary, the Tanker ceiling fan is damp rated so whether it is a covered outdoor living space or any room indoor this sleek fan suits the application. Ditch the fan rod and convert to a hugger. Several lengths of extension rods allow you to use this fan no matter the ceiling height. Available in 2 different finishes: Satin Nickel, and matte Black.
Documents & Resources
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900500012)
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat (PS BLUE)
- DURAFLOW FILTRATION Filters for WB06X10654 and WB6X10309- 5 x 7-5/8 x 3/32" (2-Pack) (AF4279 (2 Pack))
- CARRIER Contactor, 2 Pole, 32A, 24V (HN52TC024)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan Black (88807BK)
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- GLOBAL INDUSTRIAL 24in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 7,700 CFM, 3/10 HP (293057)
- HUNTER CEILING FAN WHT 42"" (51059)
- LITEX INDUSTRIES 54” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54BNK6LR)
- BANSA ROSE 52-in Black Color-Changing Integrated LED Indoor Ceiling Fan with Light and Remote 5-Blade (FF-J5203AC)
- Maxim Lighting Ceiling Fans