Shop All Ceiling Fans
Maxim Lighting
Tanker 52 Black Outdoor Black Fan
Mfr # 88805BK
Zoro # G708400338
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
- Standards cETLus
- Color Nickel
- Material Metal + ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 88805BK
- Zoro # G708400338
- UPC # 783209262836
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 14.25 in |
Length | 52 in |
Width | 52 in |
Details
Voltage | 120V |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | cETLus |
Item | Indoor Ceiling Fan |
Color | Nickel |
Material | Metal + ABS |
Finish | Black |
Description
Clean and contemporary, the Tanker ceiling fan is damp rated so whether it is a covered outdoor living space or any room indoor this sleek fan suits the application. Ditch the fan rod and convert to a hugger. Several lengths of extension rods allow you to use this fan no matter the ceiling height. Available in 2 different finishes: Satin Nickel, and matte Black.
Documents & Resources
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Infinite Switch (5502-451M)
- YORK Fan Motor, Low Noise, 2 HP, 850 rpm (024-34980-102)
- WHITE-RODGERS 1F89-211 24V Multi-Stage Heat (1F89-211)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x50ft. (2021-0400-4050)
- MAXIM LIGHTING Tanker 52 Black Outdoor LED Fan (88806BK)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan Black (88807BK)
- LITEX INDUSTRIES 54” Brushed Nickel Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54BNK6LR)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Oil-Rubbed Bronze (50517-40)
- HONEYWELL CEILING FANS Carmel, 48 in. Ceiling Fan with Light & Remote Control, Bronze (50197-40)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8370REMO-CH 52 in. Catalina 5-Blade Crystal Ceiling Fan; Chrome (CFL-8370REMO/CH)
- Maxim Lighting Ceiling Fans & Accessories