Shop All Outdoor Wall Lights
Maxim Lighting
Sutton Place VX 3-Light Outdoor Lantern
Mfr # 40237CLBK
Zoro # G508400415
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 13 in
- Watts 60W
- Finish Black
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 40237CLBK
- Zoro # G508400415
- UPC # 783209281103
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13 in |
Height | 24.75 in |
Depth (In) | 14.5 in |
Details
Item | Outdoor Wall Mount |
Voltage | 120V |
Watts | 60W |
Finish | Black |
Application | Residential |
Color | Nickel |
Material | Vivex, Glass |
Lamp Type | Incandescent |
Bulb Base Type | E12 Candelabra |
Weight (Lbs) | 5 lbs |
Dimmable | Non-Dimmable |
Indoor or Outdoor | Outdoor |
Description
Stately outdoor sconces reference classic lantern shapes and are constructed of Maxim's proprietary Vivex composite, a robust weather-resistant materials withstand harsh weather climates. Available in several sizes and illuminated with clusters of candle sockets, this is a timeless design built to last.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Green (L10120MB-G)
- GT-LITE High Lumen 50W/5000LM LED COB Bulb (GT-CB-50A)
- SIGNIFY LED PAR38E26 BW 120W 2PK (570861)
- ILC Replacement for Eiko Tt32/65 replacement light bulb lamp (TT32/65 EIKO)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLBK)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLBO)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLWTBK)
- MAXIM LIGHTING Nassau VX 1-Light Large Outdoor Wall Lantern (40316CLWTBK)
- MAXIM LIGHTING Outpost 2-Light 6"W x 15"H Outdoor Wall Sconce (26108BK)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLBO)
- Maxim Lighting Outdoor Wall Lights