Shop All Post Lighting
Maxim Lighting
Sutton Place VX 2-Light Outdoor Post Lantern
Mfr # 40230CLBK
Zoro # G608400339
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Dimmable Dimmable
- Lens Material Clear Glass
- Application Residential
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 40230CLBK
- Zoro # G608400339
- UPC # 783209272910
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 24.25 in |
Width | 10 in |
Details
Item | Outdoor Wall Mount |
Finish | Black |
Dimmable | Dimmable |
Lens Material | Clear Glass |
Application | Residential |
Bulb Type | Incandescent |
Standards | cETLus |
Material of Construction | EPMM Vivex, Glass |
Indoor/Outdoor Usage | Outdoor |
Voltage | 120V |
Watts | 40W |
Bulb Base Type | E12 Candelabra |
Color | Nickel |
Weight (Lbs) | 6.89 lbs |
Description
Stately outdoor sconces reference classic lantern shapes and are constructed of Maxim's proprietary Vivex composite, a robust weather-resistant materials withstand harsh weather climates. Available in several sizes and illuminated with clusters of candle sockets, this is a timeless design built to last.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11903)
- ILC Replacement for OSRAM SYLVANIA 64471 (64471 OSRAM SYLVANIA)
- FEIT ELECTRIC 24 in. 1-Light each 50 W LED Shop Light (SHOP284050MOTBA)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/LW)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- PROGRESS LIGHTING New Haven Three-Light Post Light, Black (P6433-31)
- SONOMA Sonoma F-2750-BLK Medium Post Mount Light-Black (F-2750-BLK)
- LIVEX LIGHTING 3 Light Bronze Outdoor 3 Head Post (7553-07)
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Dark Bronze, PK 2 (41671)
- SUMMIT Post Top Fixt 1L Blk (66875)
- Maxim Lighting Post Lighting