Shop All Vanity Lights
Maxim Lighting
Spec 24 LED Bath Bar CCT Select
Mfr # 52032PC
Zoro # G508971250
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75 in
- Lamp Type LED
- Voltage 120V-277V
- Number of Lights 1
- Color Temp. Select 27/35/40 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 52032PC
- Zoro # G508971250
- UPC # 783209289222
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.75 in |
Width | 24 in |
Depth (In) | 2.75 in |
Details
Item | Bath Vanity |
Housing Finish | Polished Chrome |
Lamp Type | LED |
Voltage | 120V-277V |
Number of Lights | 1 |
Color Temp. | Select 27/35/40 K |
Lamp Included | Yes |
Dimmable | Dimmable |
Lamp Watts | 16W |
Material | Aluminum |
Application | Residential |
Standards | cETLus |
Bulb Base Type | PCB Integrated |
Color Rendering Index | 90 |
Lens Material | Polycarbonate |
Lumens | 1440 |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 1.85 lbs |
Description
This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S8321)
- WESTGATE LW360-25W-50KLED ROTATABLE WALL PACKS, 120-277V (LW360-25W-50K)
- BODINE Emerg. Lighting Inverter, 100W, 120/277VAC (ELI-S-100)
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- MAXIM LIGHTING Spec 24 LED Bath Bar CCT Select (52032BK)
- MAXIM LIGHTING Corona 2-Light Bath Vanity (10212CLBK)
- MAXIM LIGHTING Corona 3-Light Bath Vanity (10213CLBK)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWBK)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWSBR)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWSN)
- LALIA HOME Three Light Metal, White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Antique Brass (LHV-1006-AB)
- Maxim Lighting Vanity Lights