Shop All Ceiling Fan Light Kits
Maxim Lighting
Solstice 8-Light WiFi-enabled LED Fandelight
Mfr # 61006SN
Zoro # G501703629
product price: $2,398.00
/ea
Free Shipping & Returns
$2,398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum; Steel; ABS
- Voltage 120V
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 61006SN
- Zoro # G501703629
- UPC # 783209251991
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Material | Aluminum; Steel; ABS |
Voltage | 120V |
Finish | Satin Nickel |
Description
The Solstice Fandelight houses a Wifi-enabled fan within a cage of artfully bent Satin Nickel channels to create a classic form in light. The Smart control functions operate both the fan and the light itself. Adjust the color temperature and light intensity by use of the remote provided or Smart Home apps without the use of a gateway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 13 (3XJ75)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK1)
- ACCUMULAIR Pleated Air Filter, 29.5" x 32" x 2", 6 Pack (FB29.5X32X2A_6)
- MAXIM LIGHTING 1-Light Ceiling Fan Light Kit (FKT206BK)
- WESTINGHOUSE Led Light Kit White (77853)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- WESTINGHOUSE Ceiling Fan -Light Kit 3-Light Cluster ORB Frosted Ribbed Glass (7785000)
- HUNTER Light Kit, 6-11/32 in. L, Antique Pewter (99162)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- KILLARK LED Light Fixture, 6278 lm, 277V, 5000K, 40W (VM4LB6iE230)
- Maxim Lighting Ceiling Fans & Accessories