Shop All Ceiling Fan Light Kits
Maxim Lighting
Solitaire 6-Light WiFi-enabled LED Fandelight
Mfr # 61013SM
Zoro # G801703633
product price: $1,798.00
/ea
Free Shipping & Returns
$1,798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass; Steel; ABS
- Voltage 120V
- Finish Silver Mist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 61013SM
- Zoro # G801703633
- UPC # 783209252004
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Material | Glass; Steel; ABS |
Voltage | 120V |
Finish | Silver Mist |
Description
This romantic Fandelight delivers luxury appeal and timeless sophistication. Gracefully curved arms support a crown affixed with Beveled Crystals jewels. LED candelabra bulbs are positioned behind the crystal to illuminate each crystal individually. A Wi-Fi enabled control is housed in the canopy that can be either operated by the remote provided or Smart Home apps without the use of a bridge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Aluminum Tubing with Fittings, LP/NG, 60 in L., Cut to Length (11-293)
- SUNTOP 4 Ft White Opal Ridge Cap, 5PK (193385)
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- MARS Potential Relay, 164, 395V, Ms19164 (19164)
- MAXIM LIGHTING 1-Light Ceiling Fan Light Kit (FKT206BK)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp (7784600)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- WESTINGHOUSE Ceiling Fan -Light Kit 3-Light Cluster ORB Frosted Ribbed Glass (7785000)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-20WB)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- Maxim Lighting Ceiling Fans & Accessories