Shop All Chandeliers
Maxim Lighting
Sleek 5-Light Chandelier
Mfr # 11846CDSN
Zoro # G508971151
product price: $308.00
/ea
Free Shipping & Returns
$308.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60W
- Height 9 in
- Voltage 120V
- Material Steel + Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 11846CDSN
- Zoro # G508971151
- UPC # 783209263666
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 9 in |
Width | 24.5 in |
Details
Item | Chandelier |
Housing Finish | Satin Nickel |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Voltage | 120V |
Material | Steel + Glass |
Dimmable | Non-Dimmable |
Standards | cETLus |
Application | Residential |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 9.26 lbs |
Lens Material | Glass |
Indoor or Outdoor | Indoor |
Description
Cylinders in Clear Seeded glass on simple Satin Nickel frames or matte Black frames with Antiqued Brass socket covers. Pivoting arms on chandelier allow it to direct light up or down. Use filament lamps either tubular or Edison in shape for a Coastal or Industrial look, or use a traditional A19 to create a more transitional look. A full range of affordable lighting for the kitchen, dining room, bathroom, or bedroom that easily complements fashionable finishes and lasting styles.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20292-WH/FST)
- ILC Replacement For FEIT ELECTRIC PLF6565 (PLF65/65)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 120 lm (14431)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 3000K Soft White E26 Base 6-Pack (LR31631-6PK)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- QUOIZEL Noble Chandelier (NBE5303RK)
- Maxim Lighting Chandeliers