Shop All Semi-Flushmount Lights
Maxim Lighting
Sentinel 3-Light Semi Flush
Mfr # 25250CLSN
Zoro # G608971457
product price: $204.00
/ea
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 11.75 in
- Overall Length 13.25 in
- Application Residential
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 25250CLSN
- Zoro # G608971457
- UPC # 783209224131
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 11.75 in |
Overall Length | 13.25 in |
Overall Width | 13.25 in |
Details
Item | Semi-Flush Mount |
Finish | Satin Nickel |
Voltage | 120V |
Application | Residential |
Standards | cULus |
Material | Steel, Glass |
Indoor/Outdoor | Indoor |
Wattage | 60W |
Dimmable | Dimmable |
Weight (Lbs) | 5.47 lbs |
Bulb Type | Incandescent |
Lens Material | Glass |
Bulb Base Type | E12 Candelabra |
Description
This collection of forever classic designs are available in both Satin Nickle and Black finishes with Clear glass. These fixtures were designed to install easily and priced to work in builder packages.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Bradford Ceiling Medallion, Two Piece (Fits Canopies up to 6 5/8"), 12 1/2"OD x 3 7/8"ID x 3/4"P (CM12BR2)
- ILC Replacement for Philips 13528 replacement light bulb lamp (13528 PHILIPS)
- GENERAL MANUFACTURING StubbyII Flourescent End Light, 25ft. (1113-2500)
- HOME IMPRESSIONS 6 In. Brushed Nickel Incandescent Flush Mount Ceiling Light Fixture (ICL9BN)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- BROMI DESIGN Asheville 8- Light Semi Flush Ceiling Fixture (B9401)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- QUOIZEL Remington 1-Light Matte Black Semi-Flush Mount (QSF5588MBK)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- Maxim Lighting Semi-Flushmount Lights