Shop All Sconces
Maxim Lighting
Sentinel 1-Light Wall Sconce
Mfr # 25259CLSN
Zoro # G508971304
Free Shipping & Returns
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Length 7.75 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 25259CLSN
- Zoro # G508971304
- UPC # 783209224230
- Country of Origin China
- Category Sconces
Dimensions
Height | 10 in |
Length | 7.75 in |
Depth (In) | 4 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Satin Nickel |
Item | Wall Sconce |
Application | Residential |
Material | Steel, Glass |
Lamp Type | Incandescent |
Lamp Watts | 60W |
Standards | cULus |
Indoor or Outdoor | Indoor |
Lens Material | Glass |
Bulb Base Type | E12 Candelabra |
Weight (Lbs) | 2.38 lbs |
Description
This collection of forever classic designs are available in both Satin Nickle and Black finishes with Clear glass. These fixtures were designed to install easily and priced to work in builder packages.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- ILC Replacement for Light Bulb / Lamp Qh1200t3/cl 144 replacement light bulb lamp (QH1200T3/CL 144 LIGHT BULB / LAMP)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- STREAMLIGHT STINGER LED HL SWITCH KIT (SR75952)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- Maxim Lighting Sconces