Shop All Sconces
Maxim Lighting
Scout 1-Light Swing Arm LED Sconce
Mfr # 10096WWDTN
Zoro # G008971019
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32.25 in
- Width 6 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Finish Weathered Wood / Tan Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 10096WWDTN
- Zoro # G008971019
- UPC # 783209280366
- Country of Origin China
- Category Sconces
Dimensions
Height | 32.25 in |
Width | 6 in |
Depth (In) | 23.5 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Weathered Wood / Tan Leather |
Item | Wall Sconce |
Lamp Included | Yes |
Application | Residential |
Lamp Type | LED |
Lamp Watts | 9W |
Material | Steel, Leather, Glass |
Standards | cETLus |
Lens Material | Leather + Glass |
Weight (Lbs) | 5.28 lbs |
Color Temperature | 3000 K |
Bulb Base Type | E26 Medium |
Lumens | 810 |
Color Rendering Index | 90 |
Indoor or Outdoor | Indoor |
Description
Rugged Brown leather shades are stitched and snugly fit over softly angled conical forms to create a rustic and warm lighting resource. Sturdy bases of cylindrical Distressed Wood adds a natural element with countryside appeal. Adjustable joints on the portable floor lamp and swing arm sconce allows you to direct the lighting where needed for function while the pendants glass-backed shade reveals the leather's delightful natural qualities with a glow from the lamp inside. An additional switch on the sconce provides functional convenience to the design.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT LED Rechargeable Worklight (DCL050)
- FULHAM Universal Voltage Input, CV, 0-10V, 20W, 12V (T1M1UNV012V-20L)
- DORCY CELL FLASHLIGHT ALKA AAA (41-4026)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24X-10PK)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- Maxim Lighting Sconces