Shop All Pendants
Maxim Lighting
Scout 1-Light LED Pendant
Mfr # 10092WWDTN
Zoro # G808971042
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.5 in
- Width 6.75 in
- Housing Finish Weathered Wood / Tan Leather
- Lamp Type LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 10092WWDTN
- Zoro # G808971042
- UPC # 783209273351
- Country of Origin China
- Category Pendants
Dimensions
Height | 18.5 in |
Width | 6.75 in |
Overall Length | 6.75 in |
Details
Housing Finish | Weathered Wood / Tan Leather |
Lamp Type | LED |
Voltage | 120V |
Item | Single Pendant |
Standards | cETLus |
Watts | 9W |
Dimmable | Dimmable |
Material | Leather, Steel, Glass |
Application | Residential |
CRI | 90 |
Color Temperature | 3000 K |
Lamp Included | Yes |
Lens Material | Leather |
Lumens | 810 |
Weight (Lbs) | 4.18 lbs |
Indoor or Outdoor | Indoor |
Bulb Base Type | E26 Medium |
Description
Rugged Brown leather shades are stitched and snugly fit over softly angled conical forms to create a rustic and warm lighting resource. Sturdy bases of cylindrical Distressed Wood adds a natural element with countryside appeal. Adjustable joints on the portable floor lamp and swing arm sconce allows you to direct the lighting where needed for function while the pendants glass-backed shade reveals the leather's delightful natural qualities with a glow from the lamp inside. An additional switch on the sconce provides functional convenience to the design.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- ILC Replacement for Sylvania Fb40/d41/6 LED Replacement replacement light bulb lamp (FB40/D41/6 LED REPLACEMENT SYLVANIA)
- ILC Replacement For PHILIPS 248872 INCANDESCENT R BR R30 BR30 6PK (6PAK:WX-6BTG-3)
- CAL LIGHTING 12V JC-Type G6.35 35W Pendant Light (PNL-974/6-BS)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- QUOIZEL Emile 4-Light Brushed Nickel Pendant (EML2820BN)
- ACCESS LIGHTING Tomahawk, Pendant, Brushed Steel Finish (52070-BS)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Cobalt Glass (23104-COB)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- Maxim Lighting Pendants