Shop All Outdoor Wall Lights
Maxim Lighting
Savannah VX 2-Light Outdoor Sconce
Mfr # 40914CLACPBO
Zoro # G408391844
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 7.75 in
- Dimmable Non-Dimmable
- Watts 40W
- Size 2 Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 40914CLACPBO
- Zoro # G408391844
- UPC # 783209282100
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.75 in |
Height | 15.25 in |
Size | 2 Lights |
Depth (In) | 5 in |
Details
Item | Outdoor Wall Mount |
Voltage | 120V |
Dimmable | Non-Dimmable |
Watts | 40W |
Finish | Antique Copper / Black Oxide |
Lamp Type | Incandescent |
Indoor or Outdoor | Outdoor |
Bulb Base Type | E12 Candelabra |
Material | Vivex, Glass, Aluminum |
Weight (Lbs) | 12.1 lbs |
Application | Residential |
Description
Inspired by classic colonial design, these climate-tough pocket sconces offer traditional charm and stylish finish combinations. Clear glass allows unobstructed light output and visibility into the sconces with candlesticks that stand out in their off-white finish. While the outer frame is made in a textured Black Oxide finish, the interior plate is finished either in a matching finish or contrasting Antique Copper or Verdigris finish. Available as a one, two, or three-light wall sconce, this offering of pocket sconces presents another style of Vivex outdoor products complementing more traditional exteriors.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Enhance A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (A1960927CAFIL4)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Light Bulb / Lamp F14T8/840 (F14T8/840)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSR-4)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 2700K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11391)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLBO)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLBO)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLACPBO)
- MAXIM LIGHTING Outpost 2-Light 6"W x 15"H Outdoor Wall Sconce (26108BK)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- MAXIM LIGHTING Nassau VX 1-Light Large Outdoor Wall Lantern (40316CLWTBK)
- VAXCEL INTERNATIONAL Trail 5In. Outdoor Wall Light (T0110)
- Maxim Lighting Outdoor Wall Lights