Shop All Flushmount Lights
Maxim Lighting
Sausalito 4-Light Large Flush Mount
Mfr # 16139FTWZBSD
Zoro # G708971029
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Weathered Zinc / Brown Suede
- Length 24.25 in
- Lamp Type Incandescent
- Voltage 120V
- Height 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 16139FTWZBSD
- Zoro # G708971029
- UPC # 783209263796
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 24.25 in |
Width | 24.25 in |
Height | 10.5 in |
Details
Housing Finish | Weathered Zinc / Brown Suede |
Lamp Type | Incandescent |
Voltage | 120V |
Watts | 60W |
Dimmable | Dimmable |
Item | Flush Mount |
Material | Steel, Linen, Suede |
Standards | cETLus |
Application | Residential |
Lens Material | Linen |
Weight (Lbs) | 7.8 lbs |
Indoor or Outdoor | Indoor |
Bulb Base Type | E26 Medium |
Description
Inspired by the artist enclave north of San Francisco, pastoral elements influence this series of drum shades. Stirrup-like hooks support genuine suede straps in a Tobacco Brown finish which in turn suspend drum shades in an Off-white linen fabric. Metalwork in a hand-applied Weathered Zinc finish frame the frosted glass diffuser at the bottom to softly diffuse the lighting within. Head out West with this rustic, yet refined design.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Xelogen Ba15d-120-50x/fr replacement light bulb lamp (BA15D-120-50X/FR XELOGEN)
- SIGNIFY LED, 3.3 W, BA11, Candelabra Screw (E12) (3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- BODINE 17215 W, 1400 lm SelfTesting Emergency Ballast (B50STU)
- BODINE Emergency Lighting Relay Control (GTD20AM)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSFSQ5IN07LMSWW590CRIMVOLT ZT WH M12)
- Maxim Lighting Flushmount Lights