Shop All Sconces
Maxim Lighting
San Simeon 2-Light LED Wall Sconce
Mfr # 32482SWBKNAB
Zoro # G508971236
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5 in
- Width 6 in
- Dimmable Non-Dimmable
- Fixture Voltage 120V
- Finish Black / Natural Aged Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 32482SWBKNAB
- Zoro # G508971236
- UPC # 783209290310
- Country of Origin China
- Category Sconces
Dimensions
Height | 11.5 in |
Width | 6 in |
Depth (In) | 8 in |
Details
Dimmable | Non-Dimmable |
Fixture Voltage | 120V |
Finish | Black / Natural Aged Brass |
Item | Wall Sconce |
Lamp Type | LED |
Lamp Included | Yes |
Color | Bronze |
Lamp Watts | 4W |
Application | Residential |
Material | Steel, Alumimum, Glass |
Standards | cETLus |
Indoor or Outdoor | Indoor |
Color Rendering Index | 90 |
Lumens | 600 |
Bulb Base Type | AC Integrated |
Lens Material | Opal White Glass |
Color Temperature | 3000 K |
Weight (Lbs) | 2.8 lbs |
Description
Inspired by the seaside California home that once belonged to a turn-of-the-century celebrity tycoon, the San Simeon flush mount and wall sconce embrace vintage charms using Satin White globes fastened to modernized columns with stepped details in Black and Aged Brass. The collection is also damp rated and safe for use in covered exterior spaces to add a touch of Hollywood Regency styling to your outdoor space.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602161)
- GLOBAL INDUSTRIAL Double Arm Dock Light w/ Screw-In Med. Base, 40 Reach, Par38 Bulb Compatible (501753)
- LUMAPRO LUMAPRO 22W, T9 Circular Fluorescent Light Bulb (13G578)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/840/E-4PK)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- Maxim Lighting Sconces