Shop All Flushmount Lights
Maxim Lighting
San Simeon 1-Light LED Flush Mount
Mfr # 32481SWBKNAB
Zoro # G208971307
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black / Natural Aged Brass
- Width 7.75 in
- Lamp Type LED
- Voltage 120V
- Height 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 32481SWBKNAB
- Zoro # G208971307
- UPC # 783209290303
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 7.75 in |
Height | 11.75 in |
Depth (In) | 7.75 in |
Details
Housing Finish | Black / Natural Aged Brass |
Lamp Type | LED |
Voltage | 120V |
Lumens | 700 |
Watts | 7W |
Dimmable | Non-Dimmable |
Item | Semi-Flush Mount |
Material | Steel, Alumimum, Glass |
Color | Bronze |
Standards | cETLus |
Color Rendering Index | 90 |
Application | Residential |
Color Temperature | 3000 K |
Lamp Included | Yes |
Weight (Lbs) | 2.4 lbs |
Indoor or Outdoor | Indoor |
Lens Material | Opal White Glass |
Bulb Base Type | E26 Medium |
Description
Inspired by the seaside California home that once belonged to a turn-of-the-century celebrity tycoon, the San Simeon flush mount and wall sconce embrace vintage charms using Satin White globes fastened to modernized columns with stepped details in Black and Aged Brass. The collection is also damp rated and safe for use in covered exterior spaces to add a touch of Hollywood Regency styling to your outdoor space.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5466R)
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 W , 12PK (BR30DM927CA12PK)
- COAST CUTLERY SLAYER PRO Rechargeable Flashlight (30920)
- ILC Replacement for Trojan Uvmax C4-v replacement light bulb lamp (UVMAX C4-V TROJAN)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTBK)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- Maxim Lighting Flushmount Lights