Shop All Flushmount Lights
Maxim Lighting
Rogue 13 LED Flush Mount
Mfr # 10273WTBK
Zoro # G808971370
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Width 13 in
- Lamp Type LED
- Voltage 120V-277V
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 10273WTBK
- Zoro # G808971370
- UPC # 783209291164
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13 in |
Width | 13 in |
Height | 5 in |
Details
Housing Finish | Black |
Lamp Type | LED |
Voltage | 120V-277V |
Lumens | 1440 |
Watts | 16W |
Dimmable | Dimmable |
Item | Flush Mount |
Lamp Included | Yes |
Color Rendering Index | 90 |
Color Temperature | 3000 K |
Color | Nickel |
Application | Residential |
Material | Steel |
Standards | cETLus |
Bulb Base Type | PCB Integrated |
Indoor or Outdoor | Indoor |
Lens Material | PC |
Weight (Lbs) | 4.63 lbs |
Description
A steel framed acrylic shade transitional flush mount available in a variety of finishes and sizes. Featuring easy accessibility to the shade after installation, the locking mechanism that shade's frame rests on top of making removal quick for keeping clean and replacing lamps over its lifetime. For those who prefer not to re-lamp, an LED option enhances the fixture by evenly dispersing the light across the shade, and it includes additional options made for light commercial applications. This includes an emergency backup battery and range voltage inputs. Available in your choice of Satin Nickel, Satin Brass, and Black and two shade sizes.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359633)
- LITEZALL COB LED Compact Work Light (LA-LBOX-12/48)
- ILC Replacement for Osram Sylvania FPL 36ex-d replacement light bulb lamp (FPL 36EX-D OSRAM SYLVANIA)
- ILC Replacement for JI Case Jaili Yuyao Jaili M&E CO. replacement light bulb lamp (JAILI YUYAO JAILI M&E CO. JI CASE)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTBK)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- NUVO Intersection Large Flush Mount - Polished Nickel with Clear Glass (60/7638)
- Maxim Lighting Flushmount Lights