Shop All Flushmount Lights
Maxim Lighting
Rivet VX LED Flush Mount
Mfr # 42129BKAB
Zoro # G608971051
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black / Antique Brass
- Width 12 in
- Lamp Type LED
- Voltage 120V
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 42129BKAB
- Zoro # G608971051
- UPC # 783209290372
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 12 in |
Height | 3.5 in |
Details
Housing Finish | Black / Antique Brass |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1920 |
Watts | 29W |
Dimmable | Dimmable |
Item | Outdoor Flush Mount |
Material | EPMM, Aluminum |
Color Rendering Index | 90 |
Standards | cETLus |
Application | Residential |
Color | Chrome |
Color Temperature | 3000 K |
Lamp Included | Yes |
Indoor or Outdoor | Outdoor |
Bulb Base Type | AC Integrated |
Weight (Lbs) | 3 lbs |
Lens Material | White Acrylic |
Description
Tasteful details on this series of low-profile Vivex sconces and flush mounts adds a stylish touch to functional spaces. Finished in a two-tone Black and Gold combination, this Vivex series is engineered to withstand harsher climates adding fashionable flare to a necessary lighting element. The Gold rivet details at its corners are not just decorative, but structurally secure an outer shell that seals its internal LED housing from water intrusion. The applications of the flush mount and slim sconces provide dimensional convenience and accessibility for limited spaces or hallways regulated by ADA requirements.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 4200L, 4000K, White (RLW4-40LW-FAW-EDU)
- ILC Replacement for Sylvania Cf9ds/blue replacement light bulb lamp, 2PK (CF9DS/BLUE SYLVANIA)
- GROTE Work Lamp, Mini, Flush Mount, LED (63610)
- FEIT ELECTRIC Light bulb, LED, 6in, T8, U-Bend, PK12 (T848840/AB/U6/LED/12)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- Maxim Lighting Flushmount Lights